Motion
IKE16N-116
Weatherhead K Series Field Attachable Hose Fittings Male Connector Insert only
MI ITEM #00330982
MFR #IKE16N-116
List Price$65.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Male Connector Insert only
MI ITEM #00330982
MFR #IKE16N-116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.95/each for your price

Overview

Mfr description
IKE16N-116 MALE INSERT (OLD#141-19416)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Male Connector Insert only
  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H039
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.63 in
  • Description Keyword
    1 in 1-11-1/2 NPTF x Line/Hose/Tube
  • Length
    3.72 in
  • Overall Length
    3.72 in
  • Manufacturer Catalog Number
    IKE16N-116
  • Manufacturer Upc Number
    725975013946
  • UPC_NO
    725975013946
  • Finish
    DURA-KOTE
  • Application
    Low pressure hydraulic applications and suction lines.
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.44 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.9 in
  • Height
    1.44 in
  • Angle
    180 °
  • Weight
    0.42 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.42 lb
  • For Use With
    H039
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -16
  • Width
    1.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text