Motion
IKE20N-120
Weatherhead K Series Field Attachable Hose Fittings Male Connector Insert only
MI ITEM #00330983
MFR #IKE20N-120
Price$56.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Male Connector Insert only
MI ITEM #00330983
MFR #IKE20N-120

Mfr description
IKE20N-120 MALE INSERT (OLD#141-19420)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.66/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • End 1 Size
    1 1/4 in
  • Height
    1.69 in
  • Hex Size
    1.69 in
  • Hose Cut-Off Factor
    1.88 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.06 in
  • Length
    4.59 in
  • Overall Length
    4.59 in
  • Overall Weight
    0.90 lb
  • Weight
    0.90 lb
  • Width
    1.69 in

Details

  • Application
    Low pressure hydraulic applications and suction lines.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H039
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • For Use With
    H039
  • Manufacturer Catalog Number
    IKE20N-120
  • Manufacturer Upc Number
    725975013953
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975013953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)