Motion
K12
Weatherhead K Series Field Attachable Hose Fittings Clamp Assembly no insert
MI ITEM #00330994
MFR #K12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Clamp Assembly no insert
MI ITEM #00330994
MFR #K12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K12 CLAMP ASSY
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Clamp assembly less insert
  • Material
    Malleable Cast Iron
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    3/4 in Line/Hose/Tube x 3/4 in MPT
  • Length
    2.43 in
  • Overall Length
    2.43 in
  • Manufacturer Catalog Number
    K12
  • Manufacturer Upc Number
    639789261205
  • UPC_NO
    639789261205
  • Finish
    Zinc Plating
  • Application
    Low pressure hydraulic applications and suction lines.
  • End 1 Size
    3/4 in
  • End 1 Style
    Line/Hose/Tube
  • Height
    0.46 in
  • Angle
    180 °
  • Weight
    0.35 lb
  • Product Types
    Hose Fittings
  • Color
    Zinc Plating
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.35 lb
  • End 1 Type
    MPT
  • End 2 Size
    3/4 in
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text