Motion
K32
Weatherhead K Series Field Attachable Hose Fittings Clamp Assembly no insert
MI ITEM #00330998
MFR #K32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Clamp Assembly no insert
MI ITEM #00330998
MFR #K32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K32 CLAMP ASSY
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Clamp assembly less insert
  • Material
    Malleable Cast Iron
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    2 in Line/Hose/Tube x 2 in MPT
  • Length
    3.81 in
  • Overall Length
    3.81 in
  • Manufacturer Catalog Number
    K32
  • Manufacturer Upc Number
    725975014141
  • UPC_NO
    725975014141
  • Application
    Low pressure hydraulic applications and suction lines.
  • End 1 Size
    2 in
  • End 1 Style
    Line/Hose/Tube
  • Height
    1.44 in
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Weight
    3.90 lb
  • Product Types
    Hose Fittings
  • Color
    Zinc Plating
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    3.90 lb
  • End 1 Type
    MPT
  • End 2 Size
    2 in
  • Width
    3.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text