Motion
1361X6
Weatherhead 1361x series Spare Part Nut
Mi Item #00331025
MFR #1361X6
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1361x series Spare Part Nut
Mi Item #00331025
MFR #1361X6

Mfr description
1361X6 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.63 in
  • Length
    1.13 in
  • Overall Length
    1.13 in
  • Weight
    0.04 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/8 in Compression
  • End 1 Style
    Compression
  • Manufacturer Catalog Number
    1361X6
  • Manufacturer Upc Number
    725975711828
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)