Motion
1391X6X6
Weatherhead 338 B Series Field Attachable Hose Fittings Insert
MI ITEM #00331035
MFR #1391X6X6
List Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Insert
MI ITEM #00331035
MFR #1391X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.42/each for your price

Overview

Mfr description
1391X6X6 AIR BRAKE INSERT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Insert
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H338
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    0.375 in NPTF x Line/Hose/Tube
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Manufacturer Catalog Number
    1391X6X6
  • Manufacturer Upc Number
    725975743034
  • UPC_NO
    725975743034
  • Application
    Air brake hose lines.
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.97 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.28 in
  • Height
    1.11 in
  • Angle
    180 °
  • Weight
    0.14 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.14 lb
  • For Use With
    H338
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -6
  • Width
    0.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text