Motion
33806-A
Weatherhead (Eaton) Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #00331041
MFR #33806-A
Your Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #00331041
MFR #33806-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.64/each(List $5.03)

Overview

Mfr description
33806-A AIR BRAKE SLEEVE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Inside Diameter
    3/8 in
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 2 Short Name
    Line/Hose/Tube
  • Length
    0.69 in
  • Overall Length
    0.69 in
  • Manufacturer Catalog Number
    33806-A
  • Manufacturer Upc Number
    725975061923
  • UPC_NO
    725975061923
  • Application
    Air brake hose lines.
  • End 1 Size
    3/8 in
  • Inside Diameter
    0.8 in
  • Height
    0.91 in
  • Angle
    180 °
  • Outer Diameter
    0.91 in
  • Weight
    0.02 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.02 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.38 in
  • Hose Dash Size
    6
  • Width
    0.91 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text