Motion
33806-B
Weatherhead 338 B Series Field Attachable Hose Fittings Nut
MI ITEM #00331044
MFR #33806-B
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Nut
MI ITEM #00331044
MFR #33806-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
33806-B AIR BRAKE NUT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    UNS
  • Connection 2 Short Name
    Line/Hose/Tube
  • Length
    1.13 in
  • Overall Length
    1.13 in
  • Manufacturer Catalog Number
    33806-B
  • Manufacturer Upc Number
    725975061930
  • UPC_NO
    725975061930
  • Application
    Air brake hose lines.
  • Inside Diameter
    0.79 in
  • Height
    1.06 in
  • Angle
    180 °
  • Weight
    0.22 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.22 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    UNS
  • Hose Dash Size
    -6
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text