Motion
33806-D
Weatherhead 338 B Series Field Attachable Hose Fittings Nut for Spring Guard
MI ITEM #00331046
MFR #33806-D
List Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Nut for Spring Guard
MI ITEM #00331046
MFR #33806-D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.63/each for your price

Overview

Mfr description
33806-D NUT FOR SPRING GUARD
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Nut for Spring Guard
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    UNS
  • Length
    1.19 in
  • Overall Length
    1.19 in
  • Manufacturer Catalog Number
    33806-D
  • Manufacturer Upc Number
    725975734797
  • UPC_NO
    725975734797
  • Application
    Air brake hose lines.
  • End 1 Style
    UNS
  • Inside Diameter
    0.79 in
  • Height
    1.06 in
  • Angle
    180 °
  • Weight
    0.07 lb
  • Product Types
    Hose Fittings
  • Overall Weight
    0.07 lb
  • For Use With
    EC038 HOSE
  • End 1 Type
    UNS
  • Hose Dash Size
    -6
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text