Motion
33806B-Y76
Weatherhead 338 B Series Field Attachable Hose Fittings Female Connector
MI ITEM #00331048
MFR #33806B-Y76
List Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 B Series Field Attachable Hose Fittings Female Connector
MI ITEM #00331048
MFR #33806B-Y76

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.36/each for your price

Overview

Mfr description
33806B-Y76 AIR BRAKE CONN
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Female Connector
  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    UNF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.88 in
  • Description Keyword
    3/8 in 3/4-20 FPT x Line/Hose/Tube
  • Length
    2.40 in
  • Overall Length
    2.40 in
  • Manufacturer Catalog Number
    33806B-Y76
  • Manufacturer Upc Number
    725975062043
  • UPC_NO
    725975062043
  • Application
    Air brake hose lines.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-20
  • Hex Size
    1.06 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.27 in
  • Height
    1.06 in
  • Angle
    180 °
  • Outer Diameter
    1.06 in
  • Weight
    0.34 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.34 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    UNF
  • Hose Dash Size
    -6
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text