Motion
1361X8
Weatherhead 1361x series Spare Part Nut
Mi Item #00331073
MFR #1361X8
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1361x series Spare Part Nut
Mi Item #00331073
MFR #1361X8

Mfr description
1361X8 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    0.81 in
  • Length
    1.25 in
  • Overall Length
    1.25 in
  • Weight
    0.08 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Nut
  • Color
    Nylon
  • Description Keyword
    1/2 in Compression
  • End 1 Style
    Compression
  • Manufacturer Catalog Number
    1361X8
  • Manufacturer Upc Number
    725975771341
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)