Motion
1361X12
Weatherhead 1361x series Spare Part Nut
MI ITEM #00331076
MFR #1361X12
List Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1361x series Spare Part Nut
MI ITEM #00331076
MFR #1361X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.88/each for your price

Overview

Mfr description
1361X12 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1361X12
  • Color
    White
  • Width
    1.13 in
  • Height
    1.13 in
  • Length
    1.56 in
  • Manufacturer Upc Number
    725975726174
  • Overall Length
    1.56 in
  • Weight
    0.16 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text