Motion
5602-2-4S
Hydraulic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00331140
MFR #5602-2-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00331140
MFR #5602-2-4S

Mfr description
5602-2-4S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Flow Rate
    1.00 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Ball Lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)