Motion
4744-20-16S
Aeroquip (Eaton) 4744 Series Reusable Hose Fittings SAE Code 61 - Carbon Steel Material
Mi Item #00331212
MFR #4744-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4744 Series Reusable Hose Fittings SAE Code 61 - Carbon Steel Material
Mi Item #00331212
MFR #4744-20-16S

Mfr description
4744-20-16S SPLIT FLG FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2.000 in
  • Height
    2.02 in
  • Hose Cut-Off Factor
    2.6 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.82 in
  • Length
    4.65 in
  • Overall Length
    4.65 in
  • Overall Weight
    0.79 lb
  • Weight
    0.79 lb
  • Width
    1.75 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4744-20-16S
  • Manufacturer Upc Number
    678146056146
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)