Motion
4745-32S
Aeroquip 4745 Series Reusable Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #00331224
MFR #4745-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4745 Series Reusable Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #00331224
MFR #4745-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4745-32S SPLIT FLG FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    4.19 in
  • Length
    8.03 in
  • Overall Length
    8.03 in
  • Manufacturer Catalog Number
    4745-32S
  • Manufacturer Upc Number
    678146056207
  • UPC_NO
    678146056207
  • End 1 Size
    2.810 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.75 in
  • Height
    4.15 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    5.14 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    5.14 lb
  • Hose Dash Size
    32
  • Width
    3.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought