Motion
4790-12S
Aeroquip (Eaton) 4790 Sery Reusable Hose Fitting Sae Code 61 90˚ Elbow - Steel Material, 3/4 in Hose ID
Mi Item #00331249
MFR #4790-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4790 Sery Reusable Hose Fitting Sae Code 61 90˚ Elbow - Steel Material, 3/4 in Hose ID
Mi Item #00331249
MFR #4790-12S

Mfr description
4790-12S SPLIT FLG FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1.500 in
  • Height
    2.87 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    2.24 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    4.86 in
  • Overall Length
    4.86 in
  • Overall Weight
    0.79 lb
  • Weight
    0.79 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4790-12S
  • Manufacturer Upc Number
    678146056566
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)