Motion
4790-16-12S
Eaton Aeroquip 4790 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow -
Mi Item #00331250
MFR #4790-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4790 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow -
Mi Item #00331250
MFR #4790-16-12S

Mfr description
4790-16-12S SPLIT FLG FITTING
  • 100R2 Skive Style
  • For use with Hose: 2766, 2781, FC195
  • Reusable Fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.13 lb

Details

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)