Motion
4790-20-16S
Aeroquip 4790 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #00331252
MFR #4790-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4790 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #00331252
MFR #4790-20-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4790-20-16S SPLIT FLG FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.79 in
  • Length
    5.84 in
  • Overall Length
    5.84 in
  • Manufacturer Catalog Number
    4790-20-16S
  • Manufacturer Upc Number
    678146056580
  • UPC_NO
    678146056580
  • Finish
    DURA-KOTE
  • End 1 Size
    2.000 in
  • End 1 Style
    Flanged
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    3.25 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -16
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text