Motion
4729-12-12S
Aeroquip 4729 Series Marine Military Male Pipe
Mi Item #00331267
MFR #4729-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4729 Series Marine Military Male Pipe
Mi Item #00331267
MFR #4729-12-12S

Mfr description
4729-12-12S MALE PIPE FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.73 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    1.74 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.61 in
  • Length
    3.61 in
  • Overall Length
    3.61 in
  • Overall Weight
    1.79 lb
  • Thread Size
    3/4-14
  • Weight
    1.79 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1508
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4729-12-12S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)