Motion
4729-16-16S
Aeroquip 4729 Series Marine Military Male Pipe
MI ITEM #00331268
MFR #4729-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4729 Series Marine Military Male Pipe
MI ITEM #00331268
MFR #4729-16-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4729-16-16S MALE PIPE FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1-11 1/2
  • Compatible Hose Series
    1508
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.35 in
  • Length
    4.40 in
  • Overall Length
    4.40 in
  • Manufacturer Catalog Number
    4729-16-16S
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.82 in
  • Height
    1.75 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text