Motion
4730-10-8S
Aeroquip (Eaton) 4730 Sery Marine Military Sae 37˚ Flare Swivel Jic - Steel Material, 1/2 in Hose ID, Female
Mi Item #00331272
MFR #4730-10-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4730 Sery Marine Military Sae 37˚ Flare Swivel Jic - Steel Material, 1/2 in Hose ID, Female
Mi Item #00331272
MFR #4730-10-8S

Mfr description
4730-10-8S JIC SWV FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    0.8750 in
  • End 2 Size
    0.5000 in
  • Height
    1.12 in
  • Hex Body
    1.1200 in
  • Hex Size
    1.12 in
  • Hose Cut-Off Factor
    1.8 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    3.31 in
  • Outer Diameter
    1.1200 in
  • Overall Length
    3.31 in
  • SAE Size
    -8
  • Size
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    0.48 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Maximum durability under harsh operating conditions, Wide range of styles, configurations, Innovative designs for safety and reliability
  • Application
    Marine Military
  • Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1508
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection 2 Short Name
    Line, Hose, Tube
  • Connection Type
    SAE 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE 37
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 37
  • For Use With
    1508
  • Manufacturer Catalog Number
    4730-10-8S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    DURA-KOTE
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    SAE 37
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    SAE 37
  • Thread Type
    SAE 37 °
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)