Motion
4730-12S
Aeroquip 4730 Series Marine Military SAE 37˚ Flare Swivel JIC
MI ITEM #00331273
MFR #4730-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4730 Series Marine Military SAE 37˚ Flare Swivel JIC
MI ITEM #00331273
MFR #4730-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4730-12S JIC SWV FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-12
  • Compatible Hose Series
    1508
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.99 in
  • Length
    3.86 in
  • Overall Length
    3.86 in
  • Manufacturer Catalog Number
    4730-12S
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.73 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.92 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    12
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text