Motion
479003-20-16S
Aeroquip 479003 Series Marine Military SAE Code 61 90˚ Split Flange
MI ITEM #00331340
MFR #479003-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 479003 Series Marine Military SAE Code 61 90˚ Split Flange
MI ITEM #00331340
MFR #479003-20-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    2.38 in
  • Hose Cut-Off Factor
    2.79 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.82 in
  • Length
    5.84 in
  • Overall Length
    5.84 in
  • Overall Weight
    1.94 lb
  • Weight
    1.94 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC162
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    479003-20-16S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
479003-20-16S SPLIT FLG FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought