Motion
190934-8-8S
Aeroquip (Eaton) 190934 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, Male
MI ITEM #00331343
MFR #190934-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190934 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, Male
MI ITEM #00331343
MFR #190934-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • Height
    1.12 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.58 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.39 in
  • Length
    3.09 in
  • Overall Length
    3.09 in
  • Overall Weight
    0.42 lb
  • Thread Size
    1/2-14
  • Weight
    0.42 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190934-8-8S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
190934-8-8S MALE PIPE STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought