Motion
190934-12-12S
Aeroquip (Eaton) 190934 Sery Reusable Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00331344
MFR #190934-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190934 Sery Reusable Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00331344
MFR #190934-12-12S

Mfr description
190934-12-12S MALE PIPE STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.50 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    1.74 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.61 in
  • Overall Length
    3.61 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.80 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH493, FC736
  • Configuration
    Straight
  • Connection 1 Short Name
    Line/Hose/Tube
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    FC736, GH493
  • Manufacturer Catalog Number
    190934-12-12S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146044969
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Hose Fitting
  • UPC_NO
    678146044969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)