Motion
190934-16-16S
Aeroquip 190934 Series Reusable Hose Fittings Male Pipe
MI ITEM #00331345
MFR #190934-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190934 Series Reusable Hose Fittings Male Pipe
MI ITEM #00331345
MFR #190934-16-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190934-16-16S MALE PIPE STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1-11 1/2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.35 in
  • Length
    4.40 in
  • Overall Length
    4.40 in
  • Manufacturer Catalog Number
    190934-16-16S
  • Manufacturer Upc Number
    678146044976
  • UPC_NO
    678146044976
  • Finish
    DURA-KOTE
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.75 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text