Motion
190933-6-6S
Aeroquip 190933 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00331346
MFR #190933-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190933 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00331346
MFR #190933-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190933-6-6S SWV STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.68 in
  • Length
    3.30 in
  • Overall Length
    3.30 in
  • Manufacturer Catalog Number
    190933-6-6S
  • Finish
    DURA-KOTE
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.34 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.34 lb
  • Hose Dash Size
    -6
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text