Motion
190933-12S
Aeroquip (Eaton) 190933 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, Female
MI ITEM #00331349
MFR #190933-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190933 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, Female
MI ITEM #00331349
MFR #190933-12S

Mfr description
190933-12S SWV STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.50 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.99 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.61 in
  • Length
    3.86 in
  • Overall Length
    3.86 in
  • Overall Weight
    0.92 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.92 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190933-12S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)