Motion
190992-12S
Aeroquip (Eaton) 190992 Sery Reusable Hose Fitting Sae 37° Jic Male Flare - Steel Material, 3/4 in Hose ID, Male
Mi Item #00331353
MFR #190992-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190992 Sery Reusable Hose Fitting Sae 37° Jic Male Flare - Steel Material, 3/4 in Hose ID, Male
Mi Item #00331353
MFR #190992-12S

Mfr description
190992-12S MALE FLARE STRAIGHT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.50 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.85 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.72 in
  • Overall Length
    3.72 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    0.80 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH493, FC736
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Male 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • For Use With
    FC736, GH493
  • Manufacturer Catalog Number
    190992-12S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146045034
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    37 JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Male 37 °
  • Type
    Hose Fitting
  • UPC_NO
    678146045034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)