Motion
190992-16S
Aeroquip 190992 Series Reusable Hose Fittings SAE 37° JIC Male Flare
MI ITEM #00331354
MFR #190992-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190992 Series Reusable Hose Fittings SAE 37° JIC Male Flare
MI ITEM #00331354
MFR #190992-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190992-16S MALE FLARE STRAIGHT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.33 in
  • Length
    4.38 in
  • Overall Length
    4.38 in
  • Manufacturer Catalog Number
    190992-16S
  • Manufacturer Upc Number
    678146045041
  • UPC_NO
    678146045041
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.75 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought