Motion
5100-S2-16B
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00331355
MFR #5100-S2-16B
Price$82.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00331355
MFR #5100-S2-16B

Mfr description
5100-S2-16B COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.13/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.56 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    40.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    0.01183 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)