Motion
FB 16/1 NPT M 5

FASTER
FB 16/1 NPT M 5

Hydraulic Plug - Brass Body Material, Flat Valve, 1 in NPT, 1 – 11-1/2 Female Thread, 3335 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00331357
MFR #FB 16/1 NPT M 5
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FB 16/1 NPT M 5

Hydraulic Plug - Brass Body Material, Flat Valve, 1 in NPT, 1 – 11-1/2 Female Thread, 3335 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00331357
MFR #FB 16/1 NPT M 5

Mfr description
FB-16/1-NPT-M5 Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPT
  • Body Size
    1 in
  • Hex
    1.5700 in | 40 mm
  • Hex Size
    1.5700 in | 40 mm
  • Length
    3.5000 in | 89 mm
  • Size
    1.0000 in
  • Weight
    1.48 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    18855 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Female Thread
  • Flow Rate
    42.27 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Road Vehicles
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00680 fl oz (US)
  • Standard Interchange
    US
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Flat Valve
  • Working Pressure
    3335 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)