Motion
5100-S5-24B
Quick Disconnect Socket - Brass Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2000 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00331391
MFR #5100-S5-24B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2000 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00331391
MFR #5100-S5-24B

Mfr description
5100-S5-24B COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    100.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)