Motion
FC9212-0406S
Aeroquip (Eaton) Fc9212 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 3/8 in Hose ID, Male
Mi Item #00331408
MFR #FC9212-0406S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc9212 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 3/8 in Hose ID, Male
Mi Item #00331408
MFR #FC9212-0406S

Mfr description
FC9212-0406S MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Height
    0.87 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.06 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.24 in
  • Length
    1.76 in
  • Overall Length
    1.76 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-18 NPTF
  • Weight
    0.09 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC107
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-16
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    FC107
  • Manufacturer Catalog Number
    FC9212-0406S
  • Manufacturer Upc Number
    678146146106
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
  • UPC_NO
    678146146106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)