Motion
FC9211-0606S
Aeroquip (Eaton) FC9211 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00331433
MFR #FC9211-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC9211 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00331433
MFR #FC9211-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9211-0606S STRAIGHT SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC107
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    0.98 in
  • Length
    1.68 in
  • Overall Length
    1.68 in
  • Manufacturer Catalog Number
    FC9211-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    0.87 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.93 in
  • Weight
    1.76 oz
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text