Motion
FC9232-0606S
Aeroquip FC9232 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00331447
MFR #FC9232-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9232 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00331447
MFR #FC9232-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9232-0606S 45DEG ELBOW ASSY
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC107
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1.16 in
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Manufacturer Catalog Number
    FC9232-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.75 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    1.51 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.12 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Size
    3/8 in
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought