Motion
5601-4-4S
Hydraulic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00331464
MFR #5601-4-4S
Price$37.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00331464
MFR #5601-4-4S

Mfr description
5601-4-4S COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.71/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.88 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Flow Rate
    1.00 gpm
  • Hose Connection Type
    Female NPT
  • Seal Material
    Buna-N
  • Spillage
    0.01691 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)