Motion
FC9395-0404S
Hose End - 1/4 in Hose ID, Male
MI ITEM #00331474
MFR #FC9395-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
MI ITEM #00331474
MFR #FC9395-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -4
  • Height
    0.6200 in
  • Hex Body
    0.4330 in
  • Hex Size
    0.4330 in
  • Hose Cut-Off Factor
    1.5800 in, 40.13 mm
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.1300 in, 3.30 mm
  • Length
    2.3300 in
  • Outer Diameter
    0.6200 in
  • Size
    0.2500 in
  • Width
    0.4330 in

Details

  • Additional Details
    Reusable
  • Compatible Hose Series
    FC
  • Configuration
    Straight
  • Connection 1 Short Name
    Male Inverted Flare
  • Connection Type
    Male Pipe Thread
  • End 1 Style
    Male Inverted Flare
  • End Gender
    Male
  • Fitting Connection Family
    Male Inverted Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Male Inverted Flare
  • For Use With
    FC Hose
  • Manufacturer Catalog Number
    FC9395-0404S
  • Manufacturer Compatibility
    Danfoss
  • Port Gender
    Male
  • Product Types
    Hose Fitting
  • Seal Type
    Inverted Flare
  • Style
    Straight
  • Swivel
    Non Swivel
  • Type
    Hose Fitting

Overview

Mfr description
FC9395-0404S SAE INV FLARE FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought