Motion
FC9402-0606S
Aeroquip (Eaton) FC9402 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, Male
MI ITEM #00331483
MFR #FC9402-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC9402 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, Male
MI ITEM #00331483
MFR #FC9402-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    5/8 in
  • Height
    1.58 in
  • Hex Size
    15.74 mm
  • Hose Cut-Off Factor
    49.276 mm
  • Hose Dash Size
    -6
  • Inside Diameter
    154 mm
  • Length
    2.93 in
  • Overall Length
    2.93 in
  • Thread Size
    5/8-18
  • Weight
    2.12 oz
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC107
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    5/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC9402-0606S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
FC9402-0606S SAE INV FLARE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought