Motion
38-190627-4-4
Aeroquip (Eaton) Hose End - Brass and Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00331494
MFR #38-190627-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass and Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00331494
MFR #38-190627-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-190627-4-4 MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1/4 in
  • Material
    Brass and Carbon Steel
  • Thread Size
    1/4-18
  • Body Material
    Brass and Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    NPTF
  • Length
    1.54 in
  • Overall Length
    1.54 in
  • Manufacturer Catalog Number
    38-190627-4-4
  • Manufacturer Upc Number
    678146029973
  • UPC_NO
    678146029973
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.56 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.16 in
  • Type
    Hose Fitting
  • Height
    0.56 in
  • Angle
    180 °
  • Weight
    1.07 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.07 lb
  • Hose Dash Size
    -4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought