Motion
38-190627-4-5
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 5/16 in Hose ID, Male
Mi Item #00331495
MFR #38-190627-4-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 5/16 in Hose ID, Male
Mi Item #00331495
MFR #38-190627-4-5

Mfr description
38-190627-4-5 MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.62 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.07 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.2300 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.23 in
  • Length
    1.58 in
  • Outer Diameter
    0.62 in
  • Overall Length
    1.58 in
  • Overall Weight
    1.08 lb
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    1/4-18 NPTF
  • Weight
    1.08 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Compatible Hose Series
    2807, FC465, S-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    38-190627-4-5
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146054210
  • Material
    Brass and Carbon Steel
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
  • UPC_NO
    678146054210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)