Motion
38-190627-6-8
Aeroquip 190627 Series Reusable Hose Fittings Male Pipe
MI ITEM #00331499
MFR #38-190627-6-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190627 Series Reusable Hose Fittings Male Pipe
MI ITEM #00331499
MFR #38-190627-6-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-190627-6-8 MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Brass and Carbon Steel
  • Thread Size
    3/8-18
  • Maximum Operating Pressure
    8000 psi
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.16 in
  • Length
    1.79 in
  • Overall Length
    1.79 in
  • Manufacturer Catalog Number
    38-190627-6-8
  • Manufacturer Upc Number
    678146031358
  • UPC_NO
    678146031358
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.88 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    0.88 in
  • Angle
    180 °
  • Outer Diameter
    0.87 in
  • Weight
    1.16 lb
  • Working Pressure
    8000 psi
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.16 lb
  • Compatible Tube Outer Diameter
    0.38 in
  • Hose Dash Size
    6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text