Motion
38-190627-12-12

DANFOSS AEROQUIP LLC
38-190627-12-12

Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Male
Mi Item #00331501
MFR #38-190627-12-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
38-190627-12-12

Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Male
Mi Item #00331501
MFR #38-190627-12-12

Mfr description
38-190627-12-12 MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    3/4 in
  • Height
    1.12 in
  • Hex Size
    1.12 in
  • Hose Cut-Off Factor
    1.61 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.59 in
  • Length
    2.26 in
  • Outer Diameter
    1.13 in
  • Overall Length
    2.26 in
  • Overall Weight
    1.34 lb
  • Thread Size
    3/4-14
  • Weight
    1.34 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End 2 Thread
    3/4–14
  • End Gender
    Male
  • Manufacturer Catalog Number
    38-190627-12-12
  • Manufacturer Upc Number
    678146031341
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass and Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146031341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)