Overview
Mfr description
38-190627-20-20 MALE PIPE FITTING
Specifications
- Adapter TypeStraight Adapter
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass and Carbon steel
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1-1/2–11-1/2
- End 1 StyleMale Pipe Ridgid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data