Motion
63-190600-4
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00331504
MFR #63-190600-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00331504
MFR #63-190600-4

Mfr description
63-190600-4 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • End 2 Size
    1/2 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.13 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.16 in
  • Length
    1.58 in
  • Outer Diameter
    0.56 in
  • Overall Length
    1.58 in
  • Overall Weight
    1.07 lb
  • Thread Size
    7/16-20
  • Weight
    1.07 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Manufacturer Catalog Number
    63-190600-4
  • Manufacturer Upc Number
    678146057099
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass and Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146057099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)