Motion
63-190600-10
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00331509
MFR #63-190600-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00331509
MFR #63-190600-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-190600-10 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    5/8 in
  • Material
    Brass and Carbon Steel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    JIC 37
  • Hose Cut-Off Factor
    1.54 in
  • Length
    2.22 in
  • Overall Length
    2.22 in
  • Manufacturer Catalog Number
    63-190600-10
  • Manufacturer Upc Number
    678146018731
  • UPC_NO
    678146018731
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Outer Diameter
    1 in
  • Weight
    1.27 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.27 lb
  • Compatible Tube Outer Diameter
    0.63 in
  • End 2 Size
    5/8 in
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text