Motion
63-190600-12
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Female
Mi Item #00331510
MFR #63-190600-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Female
Mi Item #00331510
MFR #63-190600-12

Mfr description
63-190600-12 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • End 2 Size
    3/4 in
  • Height
    1.25 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.59 in
  • Length
    2.33 in
  • Outer Diameter
    1.25 in
  • Overall Length
    2.33 in
  • Overall Weight
    1.39 lb
  • Thread Size
    1 1/16-12
  • Weight
    1.39 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    63-190600-12
  • Manufacturer Upc Number
    678146138873
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass and Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)