Motion
63-190600-20
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 1-1/4 in Hose ID, Female
MI ITEM #00331512
MFR #63-190600-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 1-1/4 in Hose ID, Female
MI ITEM #00331512
MFR #63-190600-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1-1/2 in
  • Height
    2.00 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.27 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.06 in
  • Length
    2.92 in
  • Outer Diameter
    1.89 in
  • Overall Length
    2.92 in
  • Overall Weight
    2.17 lb
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-5/8-12 UN
  • Weight
    2.17 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Coating
    Zinc Plated
  • Compatible Hose Series
    2807, FC465, S-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    63-190600-20
  • Manufacturer Upc Number
    678146057082
  • Material
    Brass and Carbon Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146057082

Overview

Mfr description
63-190600-20 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought