Motion
190600-4C
Aeroquip (Eaton) Straight Adapter - Stainless Steel Material, 1/4 in Hose ID, Female
Mi Item #00331513
MFR #190600-4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Stainless Steel Material, 1/4 in Hose ID, Female
Mi Item #00331513
MFR #190600-4C

Mfr description
190600-4C JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • End 2 Size
    1/2 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.13 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.16 in
  • Length
    1.58 in
  • Outer Diameter
    0.56 in
  • Overall Length
    1.58 in
  • Thread Size
    7/16-20
  • Width
    0.56 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Manufacturer Catalog Number
    190600-4C
  • Manufacturer Upc Number
    678146097378
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146097378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)