Motion
190600-8C
Aeroquip (Eaton) Straight Adapter - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #00331516
MFR #190600-8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #00331516
MFR #190600-8C

Mfr description
190600-8C JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • End 1 Size
    -8
  • End 2 Size
    1/2 in
  • Height
    0.88 in
  • Hex Body
    0.8661 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.35 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.38 in
  • Length
    1.98 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.98 in
  • Rotation Angle
    360 °
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    3/4-16 UNF
  • Width
    0.88 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Compatible Hose Series
    2807
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    JIC 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    190600-8C
  • Manufacturer Upc Number
    678146123107
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146123107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)